Shop All Flap Discs
Garant
Abrasive flap disc long life ZA, conical, Dia 115 mm, Grit: 60
Mfr # 565264 60
Zoro # G109617069
Sold in multiples of 10 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 22.23 mm
- Backing Weight 0.2 lbs
- Disc Diameter 115 mm
- Maximum Circumferential Speed 80 m/s
- Grinding Media Zirconium Abrasive
Product Information
- Brand Garant
- MFR # 565264 60
- Zoro # G109617069
- UPC # 4062406162382
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Diameter | 22.23 mm |
Disc Diameter | 115 mm |
Details
Grit | 60 |
Backing Weight | 0.2 lbs |
Item | Abrasive flap disc |
Maximum Circumferential Speed | 80 m/s |
Grinding Media | Zirconium Abrasive |
Grinding Medium Code | ZA |
Shape | Dished |
Iron, Sulphur and Chlorine Constituents | Less Than 0.1% |
Description
Premium zirconium aluminium oxide ZA for maximum abrasive performance. Sturdy polyester cotton mixed fabric for ideal wear characteristics and stability, even when used on edges. Sturdy glass fiber pad for optimum contact pressure. Suitable for both steel and stainless steel. Best results on low-power and high-power angle grinders. long life, very closely spaced flap strips, for maximum tool life. Application: General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing. maximum circumferential speed: 80 m/s Shape description: dished Bore Diameter: 22.23 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Wheel, T1, A60TZ, 3"X0.040"X3/8" (655317000)
- ARC ABRASIVES Shank For Q-L, 1/4In (50249)
- WEILER 3/4" Power Tube Brush .006" Steel Wire Fill 2-1/2" Brush Length (21110V)
- ARC ABRASIVES Belt Ao/X Gp 4 X 36 240, 4" W, 36" L, Aluminum Oxide, 240 Grit, AO/X GP (70771)
- DIABLO Grinding/Polishing Flap Disc, 7", 60G (DCX070060B01F)
- ZORO SELECT Flap Disc, Type 29, 5" dia., 60 Grit (78072775469)
- WEILER Arbor Mount Flap Disc, 6in, 40, Coarse (98101)
- FLEXOVIT FLAP DISC ZIRCOTEX 4-1/2 in X5/8-11 (Z4500FH)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Conical (62225)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T29 Zirconia High Density Flap Disc (F-4530609H)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 7/8 (66623399161)
- Garant Flap Discs