Shop All Deburring Tools
Garant
90 Degree Hand Deburrer Set, External Dia: 20.5mm
Mfr # 150400 20,5
Zoro # G309578290
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Stepped Drill and Countersink
- Material HSS
- Tip Angle 90 °
- Overall length 143 mm
- Handle Length 110 mm
Product Information
- Brand Garant
- MFR # 150400 20,5
- Zoro # G309578290
- UPC # 4045197087096
- Country of Origin Germany
- Category Deburring Tools
Dimensions
Tool Dia. (In.) | 20.5 mm |
Overall length | 143 mm |
Handle Length | 110 mm |
Details
Type | Stepped Drill and Countersink |
Material | HSS |
Tip Angle | 90 ° |
Number of Teeth | 3 |
Description
Three-flute countersink with ergonomic plastic handle. Handy power grip made of particularly tough and impact-resistant polypropylene. Due to its special surface structure- the grip is non-slip even with oily or wet hands. Note: For clean deburring and chamfering of holes. Especially useful for assembly work. For other hand deburrers- see Group 83. Tool material: HSS Number of cutting edges Z: 3 smallest countersink dia for holes from: 3.5 mm Overall length: 143 mm Length of handle: 110 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 6'' X 1/2'' TC PEACH 6 MICRON (A/O) 1/UNIT (1882)
- SUPERIOR PADS AND ABRASIVES 5 Inch Adhesive Sander Pad No Vacuum Hole Replaces DeWalt OE #151662-00 (RSP55)
- MIRKA Holder Type "R" Grinding Disc 2" (65-003)
- COBRA CARBIDE Carbide Burr, Double Cut Shape B Regular Length, SB-1, 1/4 (10279)
- GARANT 90 Degree Hand Deburrer Set (150405)
- SHAVIV Deburring Tool Set, HSS, w/F20 Blade (155-29070)
- SHAVIV Deburring Tool Set, Universal Box (154-00008)
- STANDARD ABRASIVES Cross Buff HP, Very Fine, 1.25"x 1/2 (SA 705)
- ROYAL PRODUCTS Deburring (22633)
- SHAVIV Deburring Blade Holder, Steel, B Series (153-29000)
- SHAVIV Deburring Tool Set, Plastic, HSS, w/Set B (154-29060)
- Garant Deburring Tools