Shop All Snow Shovels
Garant
48 Steel Blade Material, 7 in Blade Width
Mfr # NHSW7
Zoro # G4575128
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Blade Width 7 in
- Handle Length 48
- Length 54 in
- Features Coated Blades
Product Information
- Brand Garant
- MFR # NHSW7
- Zoro # G4575128
- UPC # 55636806373
- Country of Origin Canada
- Category Snow Shovels
Dimensions
Blade Width | 7 in |
Handle Length | 48 |
Length | 54 in |
Details
Blade Material | Steel |
Features | Coated Blades |
Color | Gray |
Description
Cut easily through layers of ice and hardened snow with the Garant sidewalk scraper. This tool is designed for those who want quality tools at a competitive price. It is equipped with a stamped and tempered steel blade for maximum strength. It long thin hardwood handle absorbs shock well and provides you with more leverage for clearing away ice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Detachable Paddle-Board Seat (SLSUPST15)
- LANDSCAPERS SELECT Coupling Hose 5/8-3/4In Female (GC533)
- DB ELECTRICAL New Complete Tractor Seal for John Deere 3120 Compact Tractor LVA16814 (3021-0034)
- MAYNE Fairfield Window Box 3' - White (5822-W)
- GARANT Yukon FBG Snow Shovel (YPM18FKD)
- GARANT Yukon Poly Snow Shovel (YP139EAKD)
- GARANT SNOW PUSHER POLY 21 in.BLD (APP21KDR)
- GARANT Yukon FBG Snow Shovel (YPM18FKD)
- GARANT 26 Poly Snow Pusher (NPP26KD)
- GARANT 11 x 31.5 in. ABS Telescoping Car Shovel & Snow Brush (7016804)
- SNOW JOE Snow Shovel, 41" Poly Blade Material, 18" Blade Width (SJ-SHLV01)
- Garant Snow Shovels