Shop All Sockets
Garant
3/8 inch Drive Socket, 6 pt, 7/16 inch
Mfr # 637232 7/16
Zoro # G209578758
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 25.5 mm
- Size 7/16 inch
- Width Across Flats 7/16 in
- Drive Output End Diameter 17 mm
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 25.5 mm |
Size | 7/16 inch |
Width Across Flats | 7/16 in |
Drive Output End Diameter | 17 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in Width across flats: 7/16 in dia drive output end: 17 mm Length: 25.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dcb205 Battery (DCB205)
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (80159D2B51625)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54677)
- SUNEX MASTER HEX BIT IMP SKT SET 84PC 3/8"DR (SU3569)
- GARANT 1/2 inch Drive Socket, 6 pt, 15/16 inch (642232 15/16)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 13/16 inch (642532 13/16)
- GARANT 1/4 inch Drive Socket, 6 pt, 5/16 inch (631032 5/16)
- GARANT 1/4 inch Drive Socket, 12 pt, 1/4 inch (630932 1/4)
- GARANT 1/4 inch Drive Socket, 6 pt, 5/8 inch (631032 5/8)
- GARANT 1/4 inch Drive Socket, 12 pt, 5/16 inch (630932 5/16)
- CTA MANUFACTURING SOCKET EXTRA DEEP 3/8" DR 13mm (CTA1713)
- Garant Sockets