Shop All Sockets
Garant
3/8 inch Drive Socket, 12 pt, 9/16 inch
Mfr # 637032 9/16
Zoro # G009573236
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 27 mm
- Size 9/16 inch
- Drive Output End Diameter 20.2 mm
- Width Across Flats 9/16 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 27 mm |
Size | 9/16 inch |
Drive Output End Diameter | 20.2 mm |
Width Across Flats | 9/16 in |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in dia drive output end: 20.2 mm Length: 27 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 20mm 6 Point 32mm 3/8 Sq. Drive (13400M-20)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-092500B)
- PROTO Box End Wrench, 1-1/4 x 1-5/16 in, 8-3/8 L (J1155)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 13/16 inch (642532 13/16)
- GARANT 1/4 inch Drive Socket, 12 pt, Deep, 1/4 inch (631442 1/4)
- GARANT 1/4 inch Drive Socket, 12 pt, 1/4 inch (630932 1/4)
- GARANT 1/2 inch Drive Socket, 6 pt, 15/16 inch (642232 15/16)
- GARANT 1/4 inch Drive Socket, 6 pt, 5/16 inch (631032 5/16)
- GARANT 1/2 inch Drive Socket, 12 pt, 1-1/2 inch (642132 1.1/2)
- PROTO 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5020-TT)
- Garant Sockets