Shop All Sockets
Garant
3/8 inch Drive Socket, 12 pt, 15/16 inch
Mfr # 637032 15/16
Zoro # G909573268
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 31 mm
- Size 15/16 inch
- Drive Output End Diameter 32 mm
- Width Across Flats 15/16 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 31 mm |
Size | 15/16 inch |
Drive Output End Diameter | 32 mm |
Width Across Flats | 15/16 in |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Material: Chrome vanadium steel- chrome-plated. Square drive: 3/8 in dia drive output end: 32 mm Length: 31 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLSON SAW BLADE BAND 1/4""X62"" 6T (WB55362DB)
- WESTWARD Wire Fish Stick Set, 24 ft, 7 Pc (21CJ18)
- CRESCENT PLIER SLIP JOINT 6"" (H26V)
- YG-1 TOOL CO Straight Spade Drill Holder (P15001)
- GARANT 1/4 inch Drive Socket, 12 pt, Deep, 1/4 inch (631442 1/4)
- GARANT 3/8 inch Drive Socket, 6 pt, 7/16 inch (637232 7/16)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 13/16 inch (642532 13/16)
- GARANT 1/2 inch Drive Socket, 6 pt, 15/16 inch (642232 15/16)
- GARANT 1/4 inch Drive Socket, 12 pt, Deep, 11/32 inch (631442 11/32)
- GARANT 1/2 inch Drive Socket, 12 pt, 13/16 inch (642132 13/16)
- LISLE 3/8" Drive, T50 SAE Socket (27580)
- Garant Sockets