Shop All Sockets
Garant
1/4 inch Drive Socket, 12 pt, Deep, 1/4 inch
Mfr # 631442 1/4
Zoro # G709573161
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 50 mm
- Material Chrome vanadium steel
- Finish Chrome Plated
- Drive Output End Diameter 9.9 mm
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 50 mm |
Size | 1/4 inch |
Drive Output End Diameter | 9.9 mm |
Width Across Flats | 1/4 in |
Details
Material | Chrome vanadium steel |
Finish | Chrome Plated |
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drive- with bore. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in dia drive output end: 9.9 mm Length: 50 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Wheel Weight Hammer (75027-N)
- ALLWAY 3" W Plastic Flexible Putty Knife (DS30P)
- PROTO Retaining Ring Plier Tips (J362)
- KO-KEN Socket 1 6 Point 35mm 3/8 Sq. Drive (3400A-1)
- GARANT 1/4 inch Drive Socket, 12 pt, Deep, 11/32 inch (631442 11/32)
- GARANT 1/2 inch Drive Socket, 12 pt, 1-1/2 inch (642132 1.1/2)
- GARANT 1/4 inch Drive Socket, 12 pt, 5/16 inch (630932 5/16)
- GARANT 1/4 inch Drive Socket, 6 pt, 5/16 inch (631032 5/16)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 1-1/8 inch (642532 1.1/8)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 13/16 inch (642532 13/16)
- SURTEK 3/8 in. Long Socket, 6 Points 11/16 in. (F5122HL)
- Garant Sockets