Shop All Sockets
Garant
1/4 inch Drive Socket, 12 pt, 5/16 inch
Mfr # 630932 5/16
Zoro # G509573194
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 24.8 mm
- Material Chrome vanadium steel
- Finish Chrome Plated
- Drive Output End Diameter 11.9 mm
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 24.8 mm |
Size | 5/16 inch |
Drive Output End Diameter | 11.9 mm |
Width Across Flats | 5/16 in |
Details
Material | Chrome vanadium steel |
Finish | Chrome Plated |
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drive- with bore. Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/4 in dia drive output end: 11.9 mm Length: 24.8 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 11/16 (44044)
- KRAFT TOOL 36"x8" Orange Thunder™ with KO-20™ Technology Bull Float (CC2020RE)
- HEIN-WERNER Press Accessory Set, 8 Pieces (HW93309)
- HOLEX Screwdriver for flat, head, with power grip, Blade width: 3.5mm (660701 3,5)
- GARANT 1/4 inch Drive Socket, 12 pt, 1/4 inch (630932 1/4)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 1-1/8 inch (642532 1.1/8)
- GARANT 1/4 inch Drive Socket, 6 pt, 5/16 inch (631032 5/16)
- GARANT 1/4 inch Drive Socket, 12 pt, Deep, 11/32 inch (631442 11/32)
- GARANT 1/2 inch Drive Socket, 6 pt, 3/4 inch (642232 3/4)
- GARANT 1/2 inch Drive Socket, 6 pt, 15/16 inch (642232 15/16)
- PROTO 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (J5529M)
- Garant Sockets & Ratchets