Shop All Sockets
Garant
1/2 inch Drive Socket, 6 pt, 1-1/8 inch
Mfr # 642232 1.1/8
Zoro # G909573046
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 44 mm
- Size 1.1/8 inch
- Width Across Flats 1-1/8 in
- Drive Output End Diameter 37.7 mm
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 44 mm |
Size | 1.1/8 inch |
Width Across Flats | 1-1/8 in |
Drive Output End Diameter | 37.7 mm |
Details
Item | Socket insert |
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Hexagon with HT drive profile protects the corners of nuts and bolts. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in Width across flats: 1-1/8 in dia drive output end: 37.7 mm Length: 44 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mitutoyo 504-500-196-30 Series 500 Standard Type Digimatic Calipers With Thumb Roller; 0-6 in. (504-500-196-30)
- WRIGHT TOOL Nut Driver 10 Piece Set Hollow Shaft w/P (9214)
- KYOCERA External Grooving Toolholder, KGDR 16X3T20S (KGDR16X3T20S)
- BON TOOL Bon 14-169 Hoist Arm, Swivel Head (14-169)
- GARANT 1/4 inch Drive Socket, 12 pt, Deep, 1/4 inch (631442 1/4)
- GARANT 1/4 inch Drive Socket, 12 pt, 1/4 inch (630932 1/4)
- GARANT 1/2 inch Drive Socket, 6 pt, 15/16 inch (642232 15/16)
- GARANT 1/4 inch Drive Socket, 6 pt, 5/16 inch (631032 5/16)
- GARANT 1/2 inch Drive Socket, 12 pt, 13/16 inch (642132 13/16)
- GARANT 1/2 inch Drive Socket, 6 pt, 3/4 inch (642232 3/4)
- TEKTON 1/4 Inch Drive x 9 mm Deep 6-Point Socket (SHD03109)
- Garant Sockets & Ratchets