Shop All Safety Cans
Garageboss
5 gal Blue Plastic Kerosene Can Kerosene
Mfr # GB506
Zoro # G9209381
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Capacity 5 gal
- Standards CARB, EPA
- Compatible Fluids Kerosene
Product Information
- Brand Garageboss
- MFR # GB506
- Zoro # G9209381
- UPC # 060534103592
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 14 in |
Spout Length | 21 3/4 in |
Width | 7 in |
Length | 14 in |
Spout Outside Diameter | 2 1/2 in |
Details
Item | Kerosene Can |
Material | Plastic |
Color | Blue |
Capacity | 5 gal |
Standards | CARB, EPA |
Compatible Fluids | Kerosene |
Spout Location | Top - Removable |
Spout Type | Smart-Fill Spout |
Venting Type | Self-Venting |
Description
Kerosene Can, Capacity 5 gal, Compatible Fuel Kerosene, Tank Material Plastic, Venting Type Self-Venting, Spout Type Smart-Fill Spout, Spout Length 21 3/4 in, Spout Location Top - Removable, Color Blue, Height 14 in, Width 7 in, Length 14 in, Product Type Kerosene Can, Spout Outside Diameter 2 1/2 in, Standards CARB, EPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, XL, PR (HRL-05-011)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 6363 (06363)
- HARDWARE MERCANTILE INTL HMI Cattleman Hat, Men's, One-Size, Straw (19163)
- CONDOR Elec. Glove Protector, 10, White, PR (4T557)
- GARAGEBOSS Black Plastic Rigid Spout (GB410)
- GARAGEBOSS 2 gal Red Plastic Gas Can Gasoline (GB320)
- GARAGEBOSS 1 gal Red Plastic Gas Can Gasoline (GB310)
- GARAGEBOSS 5 gal Yellow Plastic Diesel Can Diesel (GB356)
- GARAGEBOSS 5 gal Red Plastic Gas Can Gasoline (GB351)
- VP RACING FUELS 5.5 GAL CAMO VP UTILITY JUG W/ HOSE (3846-CA)
- JUSTRITE 2 gal Red Steel Type I Safety Can Flammables (7120100)
- Garageboss Safety Cans