Shop All Planters & Window Boxes
Gan Eden
16 in. Swan Planter - White
Mfr # GA71517
Zoro # G003774226
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gan Eden
- MFR # GA71517
- Zoro # G003774226
- UPC # 654204259018
- Country of Origin China
- Category Planters & Window Boxes
Description
A lush and green garden is a thing of beauty. A well trimmed lawn or garden is a pleasure to behold. Check out our high quality garden supplies which are highly durable and stable.
Features- 16" Swan Planter
- Made of weather resistant plastic
- Painted beak
- Approximate size of planter opening 6.25"x8"
- Made in USA
- Color: White
- Size: 16 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Kit-Tow-Bar (290-010-000)
- AFTERMARKET Cylinder Seal Kit (AHC11572)
- RADIATOR SPECIALTY CO Radiator Specialty M3815 11 Oz Thrust Starting Fluid - Case of 12 (M3815)
- MTD Spacer (911-0242)
- GAN EDEN Akro 18 in. Garden Bowl Clay With Removeable Drain Plugs (GA2527800)
- MAYNE Nantucket Tall Planter - Espresso (4833-ES)
- MAYNE Fairfield Patio Planter 20x36 - Espresso (5826-ES)
- CHEUNGS 5 lbs Rectangular Cement Planter (5097)
- MAYNE Kobi 38 Tall Planter, White (8888-W)
- AVERA PRODUCTS Avera Products APG025055C1 5.5 in. Cono Planter Assorted Colors - pack of 4 (7362908)
- RED STAR Square Planter, PK2 (FM-SBWP)
- Gan Eden Planters & Window Boxes