Shop All Disposable Gloves
Gammex
Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, S ( 7 ), 50 PK, Green
Mfr # 340006
Zoro # G501701465
Sold in multiples of 4 for $947.96
Free Shipping & Returns
$947.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Neoprene
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Medical-Grade
Product Information
- Brand Gammex
- MFR # 340006
- Zoro # G501701465
- UPC # 30884792385139
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Size | S ( 7 ) |
Size - Numeric | 7 |
Size- Alpha | S |
Details
Item | Neoprene Disposable Gloves |
Color | Green |
Material | Neoprene |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical-Grade |
Standards | EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 374-1:2016, EN ISO 374-5:2016 |
Series | Gammex(R) |
Sterile/Non-Sterile | Sterile |
Cuff | Beaded |
Tested for Fentanyl Protection | No |
Glove Treatments | Powder-Free |
Acceptable Quality Level (AQL) | 0.6 |
Medical Glove Type | Surgical |
Silicone-Free | No |
Anti-Static | No |
Texture | Smooth |
Double Gloving Method | Inner/Outer |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static No, Color Green, Cuff Style Beaded, Disposable Glove Type Medical-Grade, Double Gloving Method Inner/Outer, Latex-Free Yes, Material Neoprene, Medical Glove Type Surgical, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 374-1:2016, EN ISO 374-5:2016, Sterile/Non-Sterile Sterile, Texture Smooth, Glove Treatments Powder-Free, Series Gammex(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Shower Sign (SP177)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B3RB2)
- LABELMASTER Flammable Solid Placard, 1325, PK25 (ZEZ131325)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Shade 3.0 Anti-Fog Lens, Flex Seal Series (S3430X)
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, XS ( 6 1/2 ), 50 PK, Green (340006)
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, S ( 7 1/2 ), 50 PK, Green (340006)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, S ( 7 ), 50 PK, White (340056)
- GAMMEX Gammex(R), Disposable Gloves, Latex, Powder-Free, S ( 7 ), 50 PK, Beige (340007)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, S ( 7 ), 50 PK, Green (340055)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, S ( 7 1/2 ), 50 PK, White (340056)
- KIMTECH Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 1000 PK, Gray (53141)
- Gammex Gloves & Hand Protection