Shop All High Visibility Shirts & Sweatshirts
Game Workwear
Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 2X
Mfr # 275R
Zoro # G711210191
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi Vis Lime
- Standards ISEA 107-2020
- Fabric Weight 12 oz
Product Information
- Brand Game Workwear
- MFR # 275R
- Zoro # G711210191
- UPC # 840377080270
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Details
Item | T-Shirt |
Color | Hi Vis Lime |
Standards | ISEA 107-2020 |
Fabric Weight | 12 oz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Full Body Harness, Crossover Style, 0 (C071DA00)
- RADIANS Radians Waterproof Lightweight Packable Raincoat (RW11-3ZGR-XL)
- COAXSHER Fire Pants, Forest Green, NOMEX (FC200 L30)
- JESSUP Caution Anti-Skid Pre-Cut Black/Yellow Strip (3360-6x24-10)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size XL (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Medium (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Large (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 5X (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 4X (275R)
- GAME WORKWEAR Hi-Vis Class 2 Black-Bottom T-Shirt, Yellow, Size Medium (2201)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Long Sleeve T-Shirt, Safety Orange, XL (56120118XL)
- Game Workwear High Visibility Shirts & Sweatshirts