Shop All High Visibility Vests
Game Workwear
The Workzone Vest, Royal, Size 4X/5X
Mfr # I-35E
Zoro # G311210478
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Lightweight Polyester Woven Tricot
- Reflective Stripe Width 2 in
- Number of Outside Pockets 2
- Closure Type Velcro Closure
- ANSI Class Non-ANSI
Product Information
- Brand Game Workwear
- MFR # I-35E
- Zoro # G311210478
- UPC # 840377092242
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 4X/5X |
Reflective Stripe Width | 2 in |
Details
Item | Hi-Vis Non-Ansi Vest |
Color | Royal |
Material | 100% Lightweight Polyester Woven Tricot |
Number of Outside Pockets | 2 |
Closure Type | Velcro Closure |
ANSI Class | Non-ANSI |
Reflective Stripe Color | Silver/Gray |
Description
Non-ANSI, Enhanced Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Ladies Jacket, Hi-Vis, Small, Blk/Yellow (UHV668-S)
- BRADY 4-21/64" x 984 ft. Black Thermal Transfer Printer Ribbon (R6107)
- BRADY Label, Red/White, Labels/Roll: 175 (B30-25-595-ANSIDA)
- GVS-RPB RPB Safety Nova 3 Extra Long Nylon Cape (NV3-751)
- GAME WORKWEAR The Workzone Vest, Pink, Size 4X/5X (I-35E)
- GAME WORKWEAR The Workzone Vest, Pink, Size Small/Medium (I-35E)
- GAME WORKWEAR The Workzone Vest, Pink, Size Large/XL (I-35E)
- GAME WORKWEAR The Workzone Vest, Black, Size Small/Medium (I-35E)
- GAME WORKWEAR The Workzone Vest, Dark Green, Size 4X/5X (I-35E)
- GAME WORKWEAR The Workzone Vest, Black, Size 4X/5X (I-35E)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, 5X-Large, Orange (8038-A 5XL)
- Game Workwear High Visibility Clothing