Shop All High Visibility Vests
Game Workwear
The Workzone Vest, Pink, Size Small/Medium
Mfr # I-35E
Zoro # G711210832
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Lightweight Polyester Woven Tricot
- Reflective Stripe Width 2 in
- Number of Outside Pockets 2
- Closure Type Velcro Closure
- ANSI Class Non-ANSI
Product Information
- Brand Game Workwear
- MFR # I-35E
- Zoro # G711210832
- UPC # 840377096950
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | S/M |
Reflective Stripe Width | 2 in |
Details
Item | Hi-Vis Non-Ansi Vest |
Color | Pink |
Material | 100% Lightweight Polyester Woven Tricot |
Number of Outside Pockets | 2 |
Closure Type | Velcro Closure |
ANSI Class | Non-ANSI |
Reflective Stripe Color | Silver/Gray |
Description
Non-ANSI, Enhanced Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Barricade Tag, Pk25 (RPT172)
- ERB SAFETY Large Hi Viz Safety Vest, Lime (14610)
- SINGING ROCK Singing Rock 497096 Profi Worker 3D Standard Harness - Extra Large (497096)
- CONDOR Safety Sign, 20" Wx14" H, 0.055" Thickness (465P82)
- GAME WORKWEAR The Workzone Vest, Black, Size 4X/5X (I-35E)
- GAME WORKWEAR The Workzone Vest, Black, Size Small/Medium (I-35E)
- GAME WORKWEAR The Workzone Vest, Dark Green, Size 4X/5X (I-35E)
- GAME WORKWEAR The Mesh D.O.T. ANSI Class 2 Vest, Yellow, Size 4X (I-85)
- GAME WORKWEAR The Workzone Vest, Royal, Size 4X/5X (I-35E)
- GAME WORKWEAR The Econo Safety Mesh Vest, Yellow, Size Small (I-65)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 3XL (SV712FO (3XL))
- Game Workwear High Visibility Vests