Shop All High Visibility Vests
Game Workwear
The Workzone Vest, Pink, Size 4X/5X
Mfr # I-35E
Zoro # G311210799
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Lightweight Polyester Woven Tricot
- Reflective Stripe Width 2 in
- Number of Outside Pockets 2
- Closure Type Velcro Closure
- ANSI Class Non-ANSI
Product Information
- Brand Game Workwear
- MFR # I-35E
- Zoro # G311210799
- UPC # 840377096981
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 4X/5X |
Reflective Stripe Width | 2 in |
Details
Item | Hi-Vis Non-Ansi Vest |
Color | Pink |
Material | 100% Lightweight Polyester Woven Tricot |
Number of Outside Pockets | 2 |
Closure Type | Velcro Closure |
ANSI Class | Non-ANSI |
Reflective Stripe Color | Silver/Gray |
Description
Non-ANSI, Enhanced Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Poncho, HiViz Yellow/Green, Univ (1EJY2)
- WOLVERINE Work Boots, Composite, Blk, Mn, 13M, PR (W10304)
- AVENGER SAFETY FOOTWEAR Work Boots, 8-1/2, M, Black, Composite, PR (A7223-M)
- CARHARTT Box Buckle Belt, Black, 50" L, 1-1/2" W (A000551000115)
- GAME WORKWEAR The Workzone Vest, Black, Size 4X/5X (I-35E)
- GAME WORKWEAR The Workzone Vest, Black, Size Small/Medium (I-35E)
- GAME WORKWEAR The Workzone Vest, Dark Green, Size 4X/5X (I-35E)
- GAME WORKWEAR The Econo Safety Mesh Vest, Yellow, Size Small (I-65)
- GAME WORKWEAR The Econo-Class 3 Vest, Yellow, Size 3X (I-678E)
- GAME WORKWEAR The Workzone Vest, Pink, Size Large/XL (I-35E)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, 4X5X (SVSUR6-Y-4X/5X)
- Game Workwear High Visibility Clothing