Shop All High Visibility Vests
Game Workwear
The Workzone Vest, Black, Size 4X/5X
Mfr # I-35E
Zoro # G911210533
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Lightweight Polyester Woven Tricot
- Reflective Stripe Width 2 in
- Number of Outside Pockets 2
- Closure Type Velcro Closure
- Reflective Stripe Color Silver/Gray
Product Information
- Brand Game Workwear
- MFR # I-35E
- Zoro # G911210533
- UPC # 840377096424
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 4X/5X |
Reflective Stripe Width | 2 in |
Details
Item | Hi-Vis Non-Ansi Vest |
Color | Black |
Material | 100% Lightweight Polyester Woven Tricot |
Number of Outside Pockets | 2 |
Closure Type | Velcro Closure |
Reflective Stripe Color | Silver/Gray |
ANSI Class | Non-ANSI |
Description
Non-ANSI, Enhanced Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Warning Light, Amber, 12 to 80VDC (539)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-420)
- CROSSFIRE Polarized Safety Glasses, Brown POL Scratch-Resistant (440613)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-3X)
- GAME WORKWEAR The Workzone Vest, Pink, Size 4X/5X (I-35E)
- GAME WORKWEAR The Workzone Vest, Royal, Size 4X/5X (I-35E)
- GAME WORKWEAR The Workzone Vest, Pink, Size Small/Medium (I-35E)
- GAME WORKWEAR The Econo-Class 3 Vest, Yellow, Size 3X (I-678E)
- GAME WORKWEAR The Mesh D.O.T. ANSI Class 2 Vest, Yellow, Size 4X (I-85)
- GAME WORKWEAR The Workzone Vest, Black, Size Small/Medium (I-35E)
- MUTUAL INDUSTRIES Cl3 Ansi Lime Hooded Sweat 3X (16382-0-6)
- Game Workwear High Visibility Vests