Shop All Work Jackets & Coats
Game Workwear
The Three Seasons Jacket, Dark Green, Size 2X
Mfr # 9400
Zoro # G711210283
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavyweight Taslan Nylon Shell
- Closure Type Full Front Zip with Inner Storm Flap
- Gender Men's
- Water-Resistant Yes
- Lining Material 16oz Polyester Fleece Lining
Product Information
- Brand Game Workwear
- MFR # 9400
- Zoro # G711210283
- UPC # 840377020610
- Country of Origin Taiwan, Province of China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Details
Item | Bomber jacket |
Color | DK.Green |
Material | Heavyweight Taslan Nylon Shell |
Closure Type | Full Front Zip with Inner Storm Flap |
Gender | Men's |
Water-Resistant | Yes |
Lining Material | 16oz Polyester Fleece Lining |
Style | Bomber |
ANSI Class | Non-ANSI |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Burgundy (FP-N-100-XL-BRG)
- ACCUFORM Sign Post, 48 in Steel Post, 18 in dia Cast Iron Base, Black (HSP418)
- MASTER LOCK Lockout Padlock, KD, White, 1-1/4"H (3WHT)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Single-Sided, Black, Large, 1-Dozen (708352L)
- GAME WORKWEAR The Three Seasons Jacket, Dark Green, Size XL (9400)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size Large (9400)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size XL (9400)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Tall Large (9400)
- GAME WORKWEAR The Iconic Quilted Chore Coat, Black, Size 5X (1250)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 5X (9400)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Game Workwear Workwear and Protective Clothing