Shop All Work Jackets & Coats
Game Workwear
The Three Seasons Jacket, Black, Size 5X
Mfr # 9400
Zoro # G111210425
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavyweight Taslan Nylon Shell
- Closure Type Full Front Zip with Inner Storm Flap
- Gender Men's
- Style Bomber
- Water-Resistant Yes
Product Information
- Brand Game Workwear
- MFR # 9400
- Zoro # G111210425
- UPC # 840377045842
- Country of Origin Taiwan, Province of China
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Details
Item | Bomber jacket |
Color | Black |
Material | Heavyweight Taslan Nylon Shell |
Closure Type | Full Front Zip with Inner Storm Flap |
Gender | Men's |
Style | Bomber |
Water-Resistant | Yes |
Lining Material | 16oz Polyester Fleece Lining |
ANSI Class | Non-ANSI |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (235W STD ORANGE)
- ALTA Knee Pads, Soft Style, PR (50410.00)
- SPEEDFX RACING FUEL JUG, YELLOW JUG (8833)
- KISHIGO XL, Lime Class 3 High Performance Surveyors Zipper Vest (S5014-XL)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size XL (9400)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size Large (9400)
- GAME WORKWEAR The Three Seasons Jacket, Dark Green, Size XL (9400)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Large (9400)
- GAME WORKWEAR The Iconic Quilted Chore Coat, Black, Size 5X (1250)
- GAME WORKWEAR The Three Seasons Jacket, Dark Green, Size 2X (9400)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BRN)
- Game Workwear Workwear