Shop All Work Jackets & Coats
Game Workwear
The Three Seasons Jacket, Black, Size 3X
Mfr # 9400
Zoro # G211210400
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavyweight Taslan Nylon Shell
- Closure Type Full Front Zip with Inner Storm Flap
- Gender Men's
- ANSI Class Non-ANSI
- Style Bomber
Product Information
- Brand Game Workwear
- MFR # 9400
- Zoro # G211210400
- UPC # 840377020467
- Country of Origin Taiwan, Province of China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Details
Item | Bomber jacket |
Color | Black |
Material | Heavyweight Taslan Nylon Shell |
Closure Type | Full Front Zip with Inner Storm Flap |
Gender | Men's |
ANSI Class | Non-ANSI |
Style | Bomber |
Water-Resistant | Yes |
Lining Material | 16oz Polyester Fleece Lining |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELVEX Clear Shield (WELFS12PC)
- GUARDIAN EQUIPMENT Guardian Cb1Weld On Steel Anchor (00610)
- SCRUSHER Original Scrusher, w/Base (H1PB)
- ZORO SELECT Single Pole Breaker Lockout, 1-3/8 in.H (45MZ68)
- GAME WORKWEAR The Three Seasons Jacket, Dark Green, Size XL (9400)
- GAME WORKWEAR The Three Seasons Jacket, Red, Size 3X (9400)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Tall Large (9400)
- GAME WORKWEAR The Colorado Chore Coat, Black, Size 2X (4970)
- GAME WORKWEAR The Three Seasons Jacket, Dark Green, Size 2X (9400)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size 5X (9400)
- TOUGH DUCK Freezer Jacket, WJ253-BLACK-2XLT (WJ253)
- Game Workwear Workwear