Shop All Work Jackets & Coats
Game Workwear
The Three Seasons Jacket, Black, Size 2X
Mfr # 9400
Zoro # G611210826
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Heavyweight Taslan Nylon Shell
- Closure Type Full Front Zip with Inner Storm Flap
- Gender Men's
- Style Bomber
- Lining Material 16oz Polyester Fleece Lining
Product Information
- Brand Game Workwear
- MFR # 9400
- Zoro # G611210826
- UPC # 840377140981
- Country of Origin Taiwan, Province of China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Details
Item | Bomber jacket |
Color | Black |
Material | Heavyweight Taslan Nylon Shell |
Closure Type | Full Front Zip with Inner Storm Flap |
Gender | Men's |
Style | Bomber |
Lining Material | 16oz Polyester Fleece Lining |
Water-Resistant | Yes |
ANSI Class | Non-ANSI |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 60 gal. (1060M-50)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86221 (86221)
- WEATHERTECH Outdoor Mat 24' x 39" (ODM1BXT)
- 2W INTERNATIONAL Hard Cap Knee Pad (NPH02)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Tall Large (9400)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size XL (9400)
- GAME WORKWEAR The Three Seasons Jacket, Dark Green, Size 2X (9400)
- GAME WORKWEAR The Bravest Diamond Quilt Jacket, Navy, Size 5X (1221-J)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Large (9400)
- GAME WORKWEAR The Iconic Quilted Chore Coat, Black, Size 5X (1250)
- DICKIES Black Wrangler Workwear™ Jacket size XLT (WJ40BK LN XL)
- Game Workwear Workwear