Shop All High Visibility Shirts & Sweatshirts
Game Workwear
The Solid Hi-Vis Hoodie, Yellow, Size 5X
Mfr # 8210
Zoro # G211210547
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Spun Polyester Fleece
- Color Hi Vis Lime
- Number of Outside Pockets 2
- Fabric Weight 12 oz
- Gender Men's
Product Information
- Brand Game Workwear
- MFR # 8210
- Zoro # G211210547
- UPC # 840377075856
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Details
Item | Hi-Vis Pullover Hoodie |
Material | 100% Spun Polyester Fleece |
Color | Hi Vis Lime |
Number of Outside Pockets | 2 |
Fabric Weight | 12 oz |
Gender | Men's |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Full Zip Hoodie, Men's, XL, Black, Reg (10023974/XLT)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 12 in, Black, Large (11-251)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153685)
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-3102)
- GAME WORKWEAR The Solid Hi-Vis Hoodie, Yellow, Size XL (8210)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 5X (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Large (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 4X (275R)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 2X (275R)
- GAME WORKWEAR Ventilated Hi-Vis Tee, Segmented Reflective Tape Safety, Yellow, Size Small (235R-030-S)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64027)
- Game Workwear Workwear and Protective Clothing