Shop All Rain Jackets
Game Workwear
The Hi-Vis Rain Jacket, Yellow, Size Large
Mfr # 1340
Zoro # G611210123
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Hi Vis Lime
- Material 100% Polyester PU Coated Fabric
- Rainwear ANSI Class 3
- Standards ISEA 107-2020
Product Information
- Brand Game Workwear
- MFR # 1340
- Zoro # G611210123
- UPC # 840377037380
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Details
Item | Hi Vis rain jacket |
Color | Hi Vis Lime |
Material | 100% Polyester PU Coated Fabric |
Rainwear ANSI Class | 3 |
Standards | ISEA 107-2020 |
Seam Style | Sealed Seams |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB T200 (17-210-22)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Gray (RB4135)
- LAWRENCE METAL Sign Bracket, Satin Chrome (BRACKET-NOSC-1S)
- HONEYWELL MILLER Full Body Harness, Vest Style, Universal, Polyester (TSK4000/U/6FTAK)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size Large (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size 4X (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size XL (1655E)
- MCR SAFETY Rain Jacket, Bound Seam, 2XL, Blue, Unisex (563JHX2)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, 2XL (7103400)
- NAVIGATOR Unisex Jacket with Hood, Yellow, 2X (560JHX2)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 3XL (J22208)
- Game Workwear Workwear and Protective Clothing