Shop All High Visibility Jackets & Coats
Game Workwear
The Hi-Vis Quilted Jacket, Yellow/Black, Size 3X
Mfr # 1275
Zoro # G811210640
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISEA 107-2020
- Color Hi Vis Lime
- Closure Type Full Front Zipper
- Lining Material 5oz Poly-Fill Lining
Product Information
- Brand Game Workwear
- MFR # 1275
- Zoro # G811210640
- UPC # 840377073852
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Details
Item | Hi-Vis Quilted Jacket |
Standards | ISEA 107-2020 |
Color | Hi Vis Lime |
Closure Type | Full Front Zipper |
Lining Material | 5oz Poly-Fill Lining |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cold Protection Gloves, Thinsulate Lining, M, 12PK (78-3927/M)
- GASCO Calibration Gas, Hydrogen, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-86N-100)
- CONDOR Blank Sign, 14"W, 10"H, No Text, Plastic, 10PK (486U47)
- FAME FABRICS Bib Apron, No Pocket, F33L, Navy (82620)
- GAME WORKWEAR The Municipality Class 3 Bomber Jacket, Yellow/Black, Size Tall LG (1370)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size Large (3555)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size 3X (3555)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size XL (1350)
- GAME WORKWEAR The Navigator Jacket, Yellow, Size Small (1333)
- GAME WORKWEAR Econo Black-Bottom Bomber Jacket, Yellow, Size Large (1320E)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, 4XL (J24122)
- Game Workwear High Visibility Jackets & Coats