Shop All High Visibility Jackets & Coats
Game Workwear
The Hi-Vis 6-in-1 Parka, Yellow, Size XL
Mfr # 1350
Zoro # G111210036
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester PU Coated Fabric
- Size XL
- Standards ISEA 107-2020
- Color Hi Vis Lime
- Lining Material Black Nylon Taffeta Diamond Quilt Lining
Product Information
- Brand Game Workwear
- MFR # 1350
- Zoro # G111210036
- UPC # 840377037472
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Details
Item | Hi-Vis 6-in-1 Jacket |
Material | 100% Polyester PU Coated Fabric |
Standards | ISEA 107-2020 |
Color | Hi Vis Lime |
Lining Material | Black Nylon Taffeta Diamond Quilt Lining |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protective Eyewear, Wraparound, Adj.Headband, BK/Clear (MMM91264H1DC)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- KEEN Size 5 1/2 Women's Athletic Shoe Aluminum Safety Shoes, Airy Blue/Black (1025571)
- OPEN ROAD Safety Pant, Green, S (6323WPG-S)
- GAME WORKWEAR The Navigator Jacket, Yellow, Size Small (1333)
- GAME WORKWEAR The Municipality Class 3 Bomber Jacket, Yellow/Black, Size Tall LG (1370)
- GAME WORKWEAR Econo Black-Bottom Bomber Jacket, Yellow, Size Large (1320E)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size 2X (1350)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size Large (3555)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size 3X (3555)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Small, Lime, Class 3 (655RC-3)
- Game Workwear Workwear and Protective Clothing