Shop All High Visibility Jackets & Coats
Game Workwear
The Hi-Vis 6-in-1 Parka, Yellow, Size Small
Mfr # 1350
Zoro # G411210019
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester PU Coated Fabric
- Size S
- Standards ISEA 107-2020
- Color Hi Vis Lime
- Lining Material Black Nylon Taffeta Diamond Quilt Lining
Product Information
- Brand Game Workwear
- MFR # 1350
- Zoro # G411210019
- UPC # 840377037441
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Details
Item | Hi-Vis 6-in-1 Jacket |
Material | 100% Polyester PU Coated Fabric |
Standards | ISEA 107-2020 |
Color | Hi Vis Lime |
Lining Material | Black Nylon Taffeta Diamond Quilt Lining |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, 2XL, Gray/White, Mesh (MSV-00-012)
- DUNLOP Size 12 Men's Steel Rubber Boot, Gray (8798200)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-314 (FS-17-314)
- SHOWA Cut Resistant Sleeve with Thumbhole, XL (S8115XL-16T)
- GAME WORKWEAR The Navigator Jacket, Yellow, Size Small (1333)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size Large (3555)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size 2X (1350)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size 3X (3555)
- GAME WORKWEAR The Municipality Class 3 Bomber Jacket, Yellow/Black, Size Tall LG (1370)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size XL (1350)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J24172)
- Game Workwear High Visibility Jackets & Coats