Shop All High Visibility Jackets & Coats
Game Workwear
The Hi-Vis 6-in-1 Parka, Yellow, Size Large
Mfr # 1350
Zoro # G311210263
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Polyester PU Coated Fabric
- Size L
- Standards ISEA 107-2020
- Color Hi Vis Lime
- Lining Material Black Nylon Taffeta Diamond Quilt Lining
Product Information
- Brand Game Workwear
- MFR # 1350
- Zoro # G311210263
- UPC # 840377037465
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Details
Item | Hi-Vis 6-in-1 Jacket |
Material | 100% Polyester PU Coated Fabric |
Standards | ISEA 107-2020 |
Color | Hi Vis Lime |
Lining Material | Black Nylon Taffeta Diamond Quilt Lining |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, Non-Potable Water, Landscape (OS-NS-D-35-L-19556)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (RWG52TXL)
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron, 2PK (AG100-2-S)
- 3M 3M™ 6000 Series Half Mask Kit, L (6391)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size 3X (3555)
- GAME WORKWEAR The Navigator Jacket, Yellow, Size Small (1333)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size XL (1350)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size 2X (1350)
- GAME WORKWEAR Econo Black-Bottom Bomber Jacket, Yellow, Size Large (1320E)
- GAME WORKWEAR The Municipality Class 3 Bomber Jacket, Yellow/Black, Size Tall LG (1370)
- TOUGH DUCK Safety Insulated Duck Jacket, Navy, 2XL (S45721)
- Game Workwear High Visibility Clothing