Shop All High Visibility Jackets & Coats
Game Workwear
The Hi-Vis 6-in-1 Parka, Yellow, Size 2X
Mfr # 1350
Zoro # G111210142
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester PU Coated Fabric
- Size 2XL
- Standards ISEA 107-2020
- Color Hi Vis Lime
- Lining Material Black Nylon Taffeta Diamond Quilt Lining
Product Information
- Brand Game Workwear
- MFR # 1350
- Zoro # G111210142
- UPC # 840377037489
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Details
Item | Hi-Vis 6-in-1 Jacket |
Material | 100% Polyester PU Coated Fabric |
Standards | ISEA 107-2020 |
Color | Hi Vis Lime |
Lining Material | Black Nylon Taffeta Diamond Quilt Lining |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBURST SYSTEMS Sign For Rent 11 in x14 in (3637)
- KLEENGUARD Impact Resistant Safety Goggles, Smoke Anti-Fog Lens, V80 Wildcat Series (20526)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Diesel Fuel No Smoking Sign With Symbol, Portrait (OS-NS-D-57-V-11004)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KE-GL40 L)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size XL (1350)
- GAME WORKWEAR The Navigator Jacket, Yellow, Size Small (1333)
- GAME WORKWEAR Econo Black-Bottom Bomber Jacket, Yellow, Size Large (1320E)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size Large (3555)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size 3X (3555)
- GAME WORKWEAR The Municipality Class 3 Bomber Jacket, Yellow/Black, Size Tall LG (1370)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.2X)
- Game Workwear High Visibility Jackets & Coats