Shop All Rain Jackets
Game Workwear
The Econo Hi-Vis Rain Jacket, Yellow, Size 5X
Mfr # 1655E
Zoro # G111210333
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5XL
- Color Hi Vis Lime
- Material 100% Polyester 150 Denier Oxford PU Coated Fabric
- Rainwear ANSI Class 3
- Seam Style Sealed Seams
Product Information
- Brand Game Workwear
- MFR # 1655E
- Zoro # G111210333
- UPC # 840377098961
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 5XL |
Details
Item | Hi Vis rain jacket |
Color | Hi Vis Lime |
Material | 100% Polyester 150 Denier Oxford PU Coated Fabric |
Rainwear ANSI Class | 3 |
Seam Style | Sealed Seams |
Standards | ISEA 107-2020 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Radex 3/8 Inch Brass Tee (04-912)
- CONDOR Safety Glasses, Clear Anti-Scratch (1ETK2)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4570)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, S (8001)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size Large (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size 4X (1655E)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size XL (1655E)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, 2XL (7103400)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, L (7103400)
- CONDOR Raincoat with Detachable Hood, Yellow, M (3AK92)
- BOULDER CREEK PONCHO NYL/PVC50""X80""GRN (60360CM)
- Game Workwear Workwear and Protective Clothing