Shop All Break Away Vests
Game Workwear
The Econo 5-Point Breakaway Vest, Yellow, Size Large
Mfr # I-495E
Zoro # G211210073
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Size L
- Color Hi Vis Lime
- Material 100% Lightweight Polyester Mesh
- Standards ISEA 107-2020
Product Information
- Brand Game Workwear
- MFR # I-495E
- Zoro # G211210073
- UPC # 840377097544
- Country of Origin China
- Category Break Away Vests
Dimensions
Vest Size | L |
Details
Item | 5-Point Breakaway Hi-Vis Vest |
Color | Hi Vis Lime |
Material | 100% Lightweight Polyester Mesh |
Standards | ISEA 107-2020 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (9178NFOXXL)
- BRADY Hard Hat Emblem Label, English, PK4, 49554 (49554)
- SENSIT P100 Personal Monitor, CO, Carbon Monoxide (CO)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, XL, 1 PR (S-TEX541XL-09)
- GAME WORKWEAR The 5-Point Breakaway Mesh Vest, Yellow, Size Medium (I-684)
- GAME WORKWEAR The 5-Point Breakaway Mesh Vest, Yellow, Size Small (I-684)
- GAME WORKWEAR The 5-Point Breakaway Mesh Vest, Yellow, Size 4X (I-684)
- GAME WORKWEAR The Econo 5-Point Breakaway Vest, Yellow, Size 5X (I-495E)
- ERB SAFETY Safety Vest, Break Away, Mesh, Class 2, S320, Hi-Viz Lime, 3XL (61104)
- RADIANS Radians SV24-2 Type R Class 2 Breakaway Expandable Two Tone (SV24-2ZOM-XL/2X)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD9)
- Game Workwear Break Away Vests