Shop All Rain Pants
Game Workwear
The Deluxe Hi-Vis Rain Pant, Yellow, Size Small
Mfr # 1450
Zoro # G611210468
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Hi Vis Lime
- Material 100% Polyester Coated Fabric
- Seam Style Sealed
- ANSI Class E
Product Information
- Brand Game Workwear
- MFR # 1450
- Zoro # G611210468
- UPC # 840377037687
- Country of Origin China
- Category Rain Pants
Dimensions
Size | S |
Details
Item | Hi-Vis Rain Pants |
Color | Hi Vis Lime |
Material | 100% Polyester Coated Fabric |
Seam Style | Sealed |
ANSI Class | E |
Gender | Men's |
Waist Closure | Elastic with Inside Drawstring |
Standards | ANSI/ISEA 207-2020 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic High-Top Shoe, M, 8, Black (RB113)
- KINCO Kinco Grain Cowhide Driver Gloves (98-XL)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 085)
- ANSELL Die Cut Apron, 44in. x 33in., White, PK72 (56-016)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 2X (1555E)
- VIKING Viking Journeyman PVC Pant Green (4110P-XXL)
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- UTILITY PRO Basic Waterproof Rain Pant, M (UHV823-M)
- VIKING Open Road Safety Pant Green (D6323PG-L)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, 3XL (70429_480-3XL)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-L)
- Game Workwear Rain Pants