Shop All Rain Pants
Game Workwear
The Deluxe Hi-Vis Rain Pant, Yellow, Size Large
Mfr # 1450
Zoro # G711210757
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Hi Vis Lime
- Material 100% Polyester Coated Fabric
- Seam Style Sealed
- ANSI Class E
Product Information
- Brand Game Workwear
- MFR # 1450
- Zoro # G711210757
- UPC # 840377037700
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L |
Details
Item | Hi-Vis Rain Pants |
Color | Hi Vis Lime |
Material | 100% Polyester Coated Fabric |
Seam Style | Sealed |
ANSI Class | E |
Gender | Men's |
Standards | ANSI/ISEA 207-2020 |
Waist Closure | Elastic with Inside Drawstring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8113N)
- GEMPLERS Triangular Highway Warning Kit, 4 Pieces, Pack of 3 (95-03-009)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- ERB SAFETY Safety Vest, Break Away, Mesh, Class 2, S320, Hi-Viz Lime, XL (61102)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 2X (1555E)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-L)
- GUARDIAN Tri Weave Rain Pants (756B LRG)
- GAMEHIDE StormHide Down Pour Rain Pants (PEP LD 3X)
- VIKING Viking Journeyman PVC Pant Green (4110P-M)
- KISHIGO L-XL, Orange, Class 3, Storm Cover Rainwear Pant (RWP103-L-XL)
- VIKING Torrent Boot Zip Pant, Black, M (828P-M)
- Game Workwear Workwear and Protective Clothing