Shop All Rain Pants
Game Workwear
The Deluxe Hi-Vis Rain Pant, Yellow, Size 2X
Mfr # 1450
Zoro # G011210754
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Hi Vis Lime
- Material 100% Polyester Coated Fabric
- Seam Style Sealed
- ANSI Class E
Product Information
- Brand Game Workwear
- MFR # 1450
- Zoro # G011210754
- UPC # 840377037724
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Details
Item | Hi-Vis Rain Pants |
Color | Hi Vis Lime |
Material | 100% Polyester Coated Fabric |
Seam Style | Sealed |
ANSI Class | E |
Gender | Men's |
Waist Closure | Elastic with Inside Drawstring |
Standards | ANSI/ISEA 207-2020 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC NOTICE, PLEASE RING BELL FOR, N513R (N513R)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401161)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, White (463942)
- MASTER LOCK Master Lock Removable Push Button And Rotary Switch Cover (S2151)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 2X (1555E)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-32)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-TRPNT-YXL)
- VIKING Open Road Safety Pant Green (D6323PG-XXXXXL)
- KISHIGO Rain Pant, Refl Piping, Orange, S-M (RWP107-S-M)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-S)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-XXXL)
- Game Workwear Rain Pants