Shop All High Visibility Shirts & Sweatshirts
Game Workwear
Econo Class 2 Hi-Vis Tee, Yellow, Size 5X
Mfr # 260E
Zoro # G611210031
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Material 100% Polyester
- Color Hi Vis Lime
- Standards ISEA 107-2020
- Fabric Weight 4 oz
Product Information
- Brand Game Workwear
- MFR # 260E
- Zoro # G611210031
- UPC # 840377097674
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Details
Item | T-Shirt |
Material | 100% Polyester |
Color | Hi Vis Lime |
Standards | ISEA 107-2020 |
Fabric Weight | 4 oz |
Gender | Men's |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, M, Left, Gray (70284)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, XL, PR (JD510-XL)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (S9920STMRG)
- 3M DBI-SALA D-ring Anchorage Plate (2101634)
- GAME WORKWEAR The Solid Hi-Vis Hoodie, Yellow, Size XL (8210)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 3XL (275R)
- GAME WORKWEAR Econo Class 2 Hi-Vis Tee, Yellow, Size XL (260E)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Large (275R)
- GAME WORKWEAR The Solid Hi-Vis Hoodie, Yellow, Size 5X (8210)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 5X (275R)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-3X)
- Game Workwear High Visibility Shirts & Sweatshirts