Shop All Device Holders & Mounts
Gamber-Johnson
Mount Extension, Forklift, 19 in. L, Steel
Mfr # 7160-0363
Zoro # G9347387
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Various Model Forklifts
- Type Forklift
- Length 19 in
- Material Steel
- Color Black
Product Information
- Brand Gamber-Johnson
- MFR # 7160-0363
- Zoro # G9347387
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Length | 19 in |
Overall Height | 4 3/8 in |
Overall Width | 19 in |
Overall Depth | 1 3/16 in |
Details
For Use With | Various Model Forklifts |
Item | Mount Extension |
Type | Forklift |
Material | Steel |
Color | Black |
Features | Corrosion Resistant |
Includes | Extension Pole |
Product Type | Pillar Computer Mount Extension |
Compatible Vehicle Type | Forklifts |
Description
Mount Extension, Product Type Pillar Computer Mount Extension, Compatible Vehicle Type Forklifts, Compatible Devices Computers, Tablets, Mounting Location Overhead Guard Leg, Color Black, Overall Height 4 3/8 in, Overall Width 19 in, Overall Depth 1 3/16 in, Includes Extension Pole, Features Corrosion Resistant, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Pop-Out Textured Deck Plate - White - 6" (336262-1)
- WIX FILTERS CAV FUEL SYSTEMS-ALL MAJOR EQUIPMENT 10 (33166)
- ILC Replacement for Mercury 150 H.p. Year 2003 Motor (WX-XZKZ-4)
- TECNIQ 6" Oval 6 Led Stt Surf Mnt Red Lens 3 Pole (TQ T66-RRST-1)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- GAMBER-JOHNSON Computer Mount Kit, Steel, For Dodge Ram (7170-0136)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F150 (7170-0135)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F250-F750 (7170-0133)
- STEELIE Steelie Car Mount Kit (STCK-11-R8)
- IOTTIE Easy One Touch Wireless Fast Charge Air Vent Mount (HLCRIO135)
- Gamber-Johnson Device Holders & Mounts