Shop All Device Holders & Mounts
Gamber-Johnson
Computer Mount Kit, Steel, For Dodge Ram
Mfr # 7170-0136
Zoro # G9347502
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lower Pole, Motion Attachment, Universal Mounting Step, Support Brace, Upper Pole, Vehicle Base
- Color Black
- For Use With Dodge Ram 1500-5500
- Material Steel
- Features Limited Lifetime Warranty
Product Information
- Brand Gamber-Johnson
- MFR # 7170-0136
- Zoro # G9347502
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Overall Height | 18 in |
Overall Width | 18 in |
Overall Depth | 8 in |
Details
Includes | Lower Pole, Motion Attachment, Universal Mounting Step, Support Brace, Upper Pole, Vehicle Base |
Color | Black |
Item | Computer Mount Kit |
For Use With | Dodge Ram 1500-5500 |
Material | Steel |
Features | Limited Lifetime Warranty |
Product Type | Pedestal Computer Mount |
Intended Make/Model/Year | Dodge Ram 1500 (2002 to 2020), Dodge Ram 2500-5500 (2002 and later), Sterling Bullet (2007 to 2009) |
Compatible Vehicle Type | Passenger Vehicles |
Description
Computer Mount Kit, Product Type Pedestal Computer Mount, Compatible Vehicle Type Passenger Vehicles, For Use With Devices Computers, Tablets, Mounting Location Passenger Seat, Color Black, Overall Height 18 in, Overall Width 18 in, Overall Depth 8 in, Includes Lower Pole, Motion Attachment, Universal Mounting Step, Support Brace, Upper Pole, Vehicle Base, Features Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bar Lamp, LED Hylite ID, Red (49242-5)
- RTX Alloy Wheel, Contour 18x8 5x114.3 ET42 CB73.1 Matte Black (081464)
- GEARWRENCH Mechanics Creeper (86995)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12 in. (PA1913)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F150 (7170-0135)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F250-F750 (7170-0133)
- CASE LOGIC Car Mount, Black (CLCMBLK)
- PERFORMANCE TEKNIQUE 7 in. TFT Single DIN DVD Touch Screen In-Dash Receiver (ICBM9774)
- BELL 5 Outlet 12V Power Station, Dash Mount (22-1-39279-8)
- Gamber-Johnson Device Holders & Mounts