Shop All Device Holders & Mounts
Gamber-Johnson
Computer Mount Kit, Black, Ford F250-F750
Mfr # 7170-0133
Zoro # G9347563
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Locking Slide Arm, Lower Pole, Support Brace, Upper Pole, Vehicle Base
- For Use With Ford F250-F750 Super Duty
- Color Black
- Features Limited Lifetime Warranty
Product Information
- Brand Gamber-Johnson
- MFR # 7170-0133
- Zoro # G9347563
- UPC # 729198245535
- Country of Origin United States
- Category Device Holders & Mounts
Dimensions
Overall Width | 18 in |
Overall Height | 18 in |
Overall Depth | 8 in |
Details
Material | Steel |
Includes | Locking Slide Arm, Lower Pole, Support Brace, Upper Pole, Vehicle Base |
For Use With | Ford F250-F750 Super Duty |
Item | Computer Mount Kit |
Color | Black |
Features | Limited Lifetime Warranty |
Product Type | Pedestal Computer Mount |
Intended Make/Model/Year | Ford F-250 to F-550 Super Duty Automatic (2011 to 2016), Ford F-650/750 Super Duty (2011 and later) |
Compatible Vehicle Type | Passenger Vehicles |
Description
Computer Mount Kit, Product Type Pedestal Computer Mount, Compatible Vehicle Type Passenger Vehicles, Compatible Devices Computers, Tablets, Mounting Location Passenger Seat, Color Black, Overall Height 18 in, Overall Width 18 in, Overall Depth 8 in, Includes Locking Slide Arm, Lower Pole, Support Brace, Upper Pole, Vehicle Base, Features Limited Lifetime Warranty, Intended Make/Model/Year Ford F-250 to F-550 Super Duty Automatic (2011 to 2016), Ford F-650/750 Super Duty (2011 and later)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Galvanized Anchor Shackle – 1-1/4", Bulk (43150)
- JENDYK Stud Installer for 22mm x 1.5 Stud (XMI22B)
- C.E. SMITH Fender, 20-5/8 in. x 7 in. x 6 in., without Skirt, 8-12 in. Tire, Grey, 300 lb wgt capacity (19501)
- BUYERS PRODUCTS D-RING ONLY 5/8in ZINC-YELLOW (B40RZY)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- GAMBER-JOHNSON Computer Mount Kit, Steel, For Dodge Ram (7170-0136)
- GAMBER-JOHNSON Computer Mount Kit, Black, Ford F150 (7170-0135)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- NITE IZE Squeeze Black/Gray Phone Mount Clamp For MagSafe Phones Cases and Wireless Chargers (STS-01-R7)
- SWITCH ON Flexible Cell Phone Holder Clip; Rotating Flexible Arm (SW1258906)
- VIRTUAL Large Phone Mount Adjustable Motorcycle & Bicycle (VI621314)
- Gamber-Johnson Automotive Interior Accessories