Shop All Pool Accessories
Gallagher
Gallagher G63655 42 in. Treading Post; Orange
Mfr # 195914
Zoro # G704145264
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gallagher
- MFR # 195914
- Zoro # G704145264
- UPC # 644493636553
- Country of Origin Poland
- Category Pool Accessories
Description
Features
- Treading Post.
- Color - Orange.
- UV Stabilized Plastic Treadings with 9 Lugs For Positioning Wire & Tape To Control Domestic & Wild Animals.
- Simply Step Into The Ground.
- Secures Polywire Or Polytape Up To 1.5 in. Wide.
- Highly Visible, Use 2 Treadings For A Stable Corner.
- Size - 42 in.
- Dimension - 2 x 5 x 41 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Skimmer Basket W/ Handle (46-1082-DX-B)
- LOGO BRANDS St Louis Cardinals Bleacher Cushion (527-71B)
- RIO BRANDS Bistro Chair Hdly Teal (MW34-420PK44)
- POWERPLAY 1 in. Insert Coupling (PO198020)
- OLYMPIAN ATHLETE 6-Player Croquet Set (OL131150)
- POWERPLAY 1in. Nut & Bolt Stakes - 35 Per Pack (PO1263625)
- LA MOTTE La Motte 3001-G-12 Alkalinity Test Strips; 25 Count (3001-G-12)
- APC APC FC-0463 50 Sq ft. Cartridge - 7 x 14.75 in. (APCC7168)
- GLI POOL PRODUCTS Gli Pool Products 711006 Hose Adapter Replacement Aboveground Pool and Spa Sand Filter (711006)
- HARMSCO INC Harmsco HRM782 Replacement Rim Gasket (HRM782)
- Gallagher Pool Accessories