Shop All Electrical Wire & Cable
Gallagher
Gallagher G627014 65 ft. Underground Cable
Mfr # 183361
Zoro # G103999925
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gallagher
- MFR # 183361
- Zoro # G103999925
- UPC # 644493086273
- Country of Origin New Zealand
- Category Electrical Wire & Cable
Description
Features
- Underground Cable.
- Galvanized Wire.
- Resistance Of 56 Ohms/Mile.
- Heavy Duty Double Insulation.
- Tough Polyethylene For Abrasion Resistance In The Ground.
- Ideal For Standard Leadouts & Undergate Cabling.
- Made For Direct Burial.
- Size - 65 ft.
- 12.5 Gauge.
- Dimension - 9.5 x 3.25 x 11 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 14 ft (AT614)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 3/8" Post - 100-Pack (244296)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-B)
- SQUARE D Miniature Circuit Breaker, EDB Series 60A, 3 Pole, 277/480V AC (EDB34060)
- GALLAGHER Turbo Wire Wht1312'+300' (G620564)
- GALLAGHER Poly Wire Gry 1320'+300' (G620300)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.0508" Diameter, 60 Volts (16STRREDGPT25)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Gray, 0.0126" Diameter, MIL Spec, 600 Volts (28STRGRAMILW25)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Red, Sold by the FT (F180411202)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- QUICKCABLE Primary Wire, 22 Gauge, Blue, 100ft. (230006-100)
- Gallagher Electrical Wire & Cable