Shop All Fryers
Galaxy
EF20E 20 lb. Dual Tank Electric Countertop Fryer - 110V 3300W
Mfr # 177EF20E
Zoro # G810789710
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Great for lightduty applications where the fryer is only used for up to one hour per day this fryer works well for delis small sandwich shops and concession stands. Designed to maximize efficiency safety and durability this 20 lb. dual tank fryer offers superior performance. You'll receive a compact piece of equipment that will fry a variety of different foods without cluttering your countertop as you can easily place multiple fryers side by side to form an efficient battery. The Galaxy countertop fryer requires a 110V electrical connection for operation. The temperature control knob is listed in Celsius. Refer to Celsius to Fahrenheit conversion charts for accurate temperature settings. Convenient Oil Tanks : Great for frying french fries wings or chicken tenders this fryer has two large 10 lb. capacity tanks. You can efficiently cook two different types of food at once which helps streamline food prep. To help prevent oil overflow the stainless steel tanks have removable oil inserts with calibration marks for oil levels. Impressive Heating Power : The Galaxy EF20E touts 3300W of frying power which allows it to heat oil to a maximum temperature of 375 degrees Fahrenheit. You can easily cook several different types of food quickly and thoroughly. Durable Construction : Thanks to the durable stainless steel construction it will hold up to the rigors of commercial kitchen environments. It's also easy to clean for added convenience at the end of service Safety Features : This unit features a temperature regulator with a yellow hot light to signal the desired temperature has been reached. It also includes an automatic shutoff feature to cut off the power if the oil reaches a temperature of 446 degrees Fahrenheit. Intuitive Controls : Any of your employees can easily operate this unit thanks to intuitive controls that include indicator lights rocker On / Off switches and independent fully adjustable temperature dials. Hardy Basket : The fryer's spacious basket which measures 7 1/4in x 8 1/4in x 4 1/2in features a tight weave to securely hold contents. A coated heatresistant handle assures comfortable use and added safety. Included Covers : This fryer comes with two included covers to protect oil from outside contamination when not use. Use these accessories to help extend service life and save you time and money.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Oven Thermometer #5932 (5932)
- TURBOCHEF Cooking Basket, Ptfe , Xl Mesh (100021)
- KIND KIND Chocolate Nuts and Spices Bar, 12 PK (17851)
- LOGO BRANDS Baltimore Ravens 30oz Flipside Powder Coat Tumbler (603-S30PT-34)
- GALAXY EF10E 10 lb. Electric Countertop Fryer - 110V 1600W (177EF10E)
- AMERCAREROYAL Royal 10" Econoline Non Woven Filter Cones, PK500 (EFC10)
- ADMIRAL CRAFT EQUIPMENT. Adcraft - Countertop Fryer, Electric, Single Tank, 120V (DF-6L)
- TABLECRAFT Fry Basket, Green (42)
- EMERALD 11 Quart Manual Air Fryer 1000 Watts (SM-AIR-1791)
- WARING COMMERCIAL Electric Deep Fryer, 120V, 8.5 Lb (WDF75RC)
- INSTANT BRANDS Vortex Black 8 qt Programmable Air Fryer (140-3090-01)
- Galaxy Fryers