Shop All All Purpose Cleaners
Gain
Swiffer WetJet 84323 Multi-Surface Cleaner Solution Refill with Original Scent 1.25 Liter
Mfr # 63284323
Zoro # G211634763
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gain
- MFR # 63284323
- Zoro # G211634763
- Country of Origin China
- Category All Purpose Cleaners
Description
Rid your establishment of dirt and grime with the Swiffer WetJet 84323 multi-surface cleaner solution refill with Gain original scent. Designed to be paired with the Swiffer WetJet mop sold separately this cleaning formula is fast drying so that it leaves behind virtually no streaking. Made to revitalize the natural beauty of your floors this formula dissolves dirt grime and sticky messes without compromising the integrity of a wide variety of flooring. Use this solution on marble stone ceramic tile linoleum vinyl or sealed wood flooring.This cleaning solution is entirely hassle-free since it comes pre-mixed and is a simple click away to be ready for use. To optimize results use this formula with a Swiffer WetJet mopping pad sold separately as it'll trap and lock dirt away so debris doesn't get pushed around. In addition this concentrate will leave behind the Gain original scent to keep the workplace smelling clean and welcoming. Swiffer WetJet multi-surface cleaner solution is the perfect option to preserve the quality of virtually all your flooring needs.Overall Dimensions:Capacity: 1.25 liters
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS 3/4 gal Round Bucket, 7 1/4 in Dia, Silver, Galvanized Steel (B325)
- NOBLE CHEMICAL 1 Gallon / 128 oz. Lime-B-Gone Concentrated Delimer / Descaler, 4PK (147LIMEBGONE1G)
- OIL-DRI Absorbent Sock, 12 gal, 3 in x 48 in, Acids, Bases, Universal, Yellow, Polypropylene (L90891)
- BOARDWALK 10 in Sweep Face Broom Heads, Cream (BWK3310)
- WEIMAN PRODUCTS GooGone 32OZ AP Cleaner (2195)
- ZEP Multi-Purpose Cleaner, 1 gal. Pine, 4 PK (ZUMPP128)
- METHOD Lavender Scent All Purpose Cleaner Refill Liquid 68 oz (19306)
- COLGATE-PALMOLIVE Fabuloso® Multi-use Cleaner, Lavender Scent, 56 oz. Bottle (53041)
- GUNK All Purpose Cleaner, 32 oz. Trigger Spray Bottle, Citrus (HDC32)
- CLOROX Pine-Sol All-Purpose Cleaner 144 oz. Orange Energy, 3PK (41772)
- ECOS PRO All Purpose Cleaner, Trigger Spray Bottle, Orange, 6 PK (PL9706/6)
- Gain All Purpose Cleaners