Shop All Laundry Detergent
This Product is Discontinued
Gain
Liquid Laundry Detergent, 50 oz Jug, Liquid, Original, 6 PK (Discontinued)
Mfr # 12784
Zoro # G4580624
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Fragrance Original
- Cleaner Container Size 50 oz
- High Efficiency Compatibility Yes
Product Information
- Brand Gain
- MFR # 12784
- Zoro # G4580624
- UPC # 037000127840
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 50 oz |
Size | 50 oz. |
Container Size | 50 oz |
Details
Item | Liquid Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Fragrance | Original |
High Efficiency Compatibility | Yes |
Container Type | Jug |
Degreaser Container Type | Jug |
Item - Laundry Detergent and Stain Remover | Laundry Detergent |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Primary Chemical | None |
Number of Loads | 16 |
pH Value | Neutral |
pH Level | 8 to 8.6 |
Washing Machine Compatibility | High Efficiency (HE) |
Description
Liquid Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 50 oz, Fragrance Original, Features Fantastic Freshness Even After Two Weeks, Laundry Stays Fresher, Longer With Freshlock(R) Technology, Flash Point Greater Than 150 Degrees F, Number of Loads 16, Primary Chemical None, Properties High Efficiency Compatible, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.