Shop All Laundry Detergent
Gain
High Efficiency Laundry Detergent, 25 oz Bottle, Liquid, Original, 6 PK
Mfr # 12783
Zoro # G4560157
original price:
$42.95
7% off
new price: $39.59
/pk 6, $6.60/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Original
- Cleaner Container Size 25 oz
- High Efficiency Compatibility Yes
Product Information
- Brand Gain
- MFR # 12783
- Zoro # G4560157
- UPC # 037000127833
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 25 oz |
Size | 25 oz. |
Container Size | 25 oz |
Details
Item | High Efficiency Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Original |
High Efficiency Compatibility | Yes |
Container Type | Bottle |
Item - Laundry Detergent and Stain Remover | Laundry Detergent |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Degreaser Container Type | Bottle |
Features | Fantastic Freshness Even After Two Weeks, Laundry Stays Fresher, Longer With Freshlock(R) Technology |
Flash Point | Greater Than 150 Degrees F |
Primary Chemical | None |
Number of Loads | 16 |
pH Value | Neutral |
pH Level | 8 to 8.6 |
Description
Liquid Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bottle, Container Size 25 oz, Fragrance Original, Features Fantastic Freshness Even After Two Weeks, Laundry Stays Fresher, Longer With Freshlock(R) Technology, Flash Point Greater Than 150 Degrees F, Number of Loads 16, Primary Chemical None, Properties High Efficiency Compatible, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 18" Fine Sweep Floor Brush Black Horsehair Fill (42001)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Manual Disp Refill, 1200 mL, PK3 (19038)
- BOULDER CLEAN BOULDER Lavender Vanilla Granite + Stainless Steel Cleaner (NEW-GRSS-1G-4CS)
- GDI TOOLS WHITE HARD CARD SQUEEGEE (GT086)
- GAIN Coin-Op Single Use, 156PK (3700049338)
- GAIN + Aroma Boost 46 Oz. 32 Load Original Scent HE Liquid Laundry Detergent (3700055861)
- GAIN Gain 1000637 Original Scent Fabric Softener Sheets - Pack of 6; 105 per Pack (1000637)
- GAIN Liquid Laundry Detergent, Original Scent, 154 oz Bottle (77273)
- GAIN High Efficiency Laundry Detergent, 46 oz Jug, Liquid, Original, Green, 6 PK (55861)
- GAIN Flings Detergent Pods, Moonlight Breeze, 81 Pods (91796/09485)
- Gain Laundry Detergent