Shop All Home & Office Phones
Gai-Tronics
Telephone, Analog, Gray, Surface Mount
Mfr # 210-002
Zoro # G1851969
product price: $940.99
/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Cord Length 29 in
- Color Silver
- Number of Handsets 1
- Number of Lines 1
Product Information
- Brand Gai-Tronics
- MFR # 210-002
- Zoro # G1851969
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Cord Length | 29 in |
Overall Depth | 3 1/4 in |
Overall Width | 5 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 10 in |
Description
Telephone, Call Waiting No, Overall Depth 3 1/4 in, Speakerphone No, Overall Height 10 in, Voicemail No, Overall Width 5 1/2 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards FCC, IC, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 29 in, Mounting Location Surface, Caller ID No, Enclosure Material Stainless Steel, Includes Enclosure Yes, Facility Type Healthcare, Includes Mounting Hardware Yes, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENA TECHNOLOGY Sena TuffTalk Lite Over The Head Communication System (41204)
- EXELL BATTERY 2.4V 300mAh NiMH Battery for MBU, GPS-Tracker, Meters, Server Battery (2/CP300H)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for DCM0035 MVP-U1 DCS-33 (ML35-12INT337)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for DURA12-8F - 2 Pack (ML8-12MP2116133109107)
- GAI-TRONICS CLEAN PHONE CLEANROOM TELEPHONE FLUSH MOUNT CORDLESS TELEPHONE (295-001F)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- GAI-TRONICS Door Handle Kit, Plastic, For Telephones (12504-004)
- CETIS Scitec 2510D-E Ash No MW (25101)
- MARTIN SPROCKET & GEAR Spk Hts Qd, P3614M40-SF (P3614M40-SF)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- Gai-Tronics Home & Office Phones