Shop All Home & Office Phones
Gai-Tronics
Telephone, Analog, Gray, Flush Mount
Mfr # 276-002BH
Zoro # G1820660
Free Shipping & Returns
$1,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Cord Length 12 in
- Color Gray
- Number of Handsets 1
- Number of Lines 1
Product Information
- Brand Gai-Tronics
- MFR # 276-002BH
- Zoro # G1820660
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Cord Length | 12 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 5 5/8 in |
Overall Height | 7 5/8 in |
Overall Depth | 2 3/8 in |
Description
Telephone, Call Waiting No, Overall Depth 2 3/8 in, Speakerphone No, Overall Height 7 5/8 in, Voicemail No, Overall Width 5 5/8 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards CSA 60950, FCC Part 68, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 12 in, Mounting Location Wall, Caller ID No, Enclosure Material Stainless Steel, Includes Enclosure Yes, Facility Type Correctional Facility, Healthcare, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS Lithium Replacement Battery for Duralast CT4L-BSFP (MAX3925319)
- TRIPP LITE USB 2.0 Cable, Active Repeater, M/F, 10m (U026-10M)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for APC Smart-UPS 750 UB1270 - 2 Pack (ML8-12MP2116133109696)
- CORSAIR SSD HD Drive Clone Kit, CSSDUPGRADEKIT (CSSD-UPGRADEKIT)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- GAI-TRONICS CLEAN PHONE CLEANROOM TELEPHONE FLUSH MOUNT CORDLESS TELEPHONE (295-001F)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- GAI-TRONICS Door Handle Kit, Plastic, For Telephones (12504-004)
- FHF Weatherproof Telephone, Yellow (1126450190)
- CETIS Trimline Phone, Ash (205TMW (AS))
- Gai-Tronics Home & Office Phones