Shop All Home & Office Phones
Gai-Tronics
Door Handle Kit, Plastic, For Telephones
Mfr # 12504-004
Zoro # G1851993
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Color Gray
- Material Plastic
- Includes Flat Washer, Handle, O-Ring, Roll Pin, Torsion Spring
- For Use With Telephones
Product Information
- Brand Gai-Tronics
- MFR # 12504-004
- Zoro # G1851993
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Door Handle Kit |
Type | Accessory |
Color | Gray |
Material | Plastic |
Includes | Flat Washer, Handle, O-Ring, Roll Pin, Torsion Spring |
For Use With | Telephones |
Product Type | Door Handle Replacement Kit |
Description
Door Handle Kit, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number 4DJR6, Compatible with Series Not Applicable, Resistance Properties Not Applicable, Features Not Applicable, Color Gray, Product Type Door Handle Replacement Kit, For Use With Telephones, Includes Flat Washer, Handle, O-Ring, Roll Pin, Torsion Spring, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT HD CCTV Tester, Gray, Plastic (8066)
- MIGHTY MAX BATTERY 24V 3Amp Pride Jazzy Select 6 and Select 6 Ultra Battery Charger (MAX3497041)
- DURACELL Coppertop D Batteries W/ Duralock Power Preserve (MN1300 / 4133301301)
- ENERGIZER Energizer Max AA Alkaline Battery, 16 PK (E91LP-16)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- GAI-TRONICS CLEAN PHONE CLEANROOM TELEPHONE FLUSH MOUNT CORDLESS TELEPHONE (295-001F)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-002)
- CETIS Standard Wall Phone, Ash (2554W NOMW (AS))
- PANASONIC Panasonic RA44523 Expandable Cordless Phone System with Comfort Shoulder Grip & Answering Machine - 2 Handsets (RA44523)
- HUBBELL GAI-TRONICS Isolation Barrier Unit, Gray (263-000)
- Gai-Tronics Home & Office Phones