Shop All Indoor Game Tables
G7Th
G7th G7HTGG1S-U Heritage Guitar Capo S1S Standard String Spacing
Mfr # G7HTGG1S-U
Zoro # G603869162
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand G7Th
- MFR # G7HTGG1S-U
- Zoro # G603869162
- UPC # 5060079200430
- Country of Origin Unknown
- Category Indoor Game Tables
Description
Heritage Guitar Capo S1S Standard String Spacing
This traditional yoke-style capo ismade from hand-polished stainless steel and for the very first time featuresgroundbreaking G7th Adaptive Radius Technology (A.R.T.)- now finely honed toperfection.
Features- Adaptive Radius Technology (A.R.T.)
- Stores behind nut including overmost standard Martin Guitar volutes
- Adjustable Tension
- Color: Hand-polished stainless steel
- Weight: 33g / 1.2oz
- Max Fingerboard Width: 2"(51mm)
- Max Neck Depth: 1 1/16" (27mm)
- Country of Origin: United Kingdom
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (24.0") 10.5" x4" x1.5" (A-240J16)
- PANACEA PRODUCTS. PLANT BRACKET 4 BLACK 35BL (85816)
- LOGO BRANDS Washington Football Team 9x9 Side Panel (632-48)
- KOHLER Gasket Cylinder Head (12 041 08-S)
- PYLE Heavy Duty Keyboard Stand (PKST58)
- SAGA Saga LB-10 .75 Size Violin Bow with Rosewood Frog (LB-10 3/4)
- PYLE Digital Musical Karaoke Keyboard - Portable Electronic Piano Keyboard with Built-in Rechargeable Bat (PKBRD4113)
- HD HD PMI552 10 C1 Como Adjustable Cabinet Legs - Chrome (PMI552 10 C1)
- TOY TIME 4 Deck Automatic Card Shuffler (127302JWA)
- TOY TIME Strategic Thinking Game Set with Board, 24 Colored Marbles, 2 Dice | 6-Player Game for Kids / Adults (412084JJT)
- PYLE Foam Monitor Acoustic Isolation Pads X 2 (PSI03X2)
- G7Th Indoor Games