Shop All Pens
G2
Pen, Gel, G2, Ultra Fine, Be, PK24
Mfr # 31278BD
Zoro # G7878068
product price: $39.15
/pk 24, $1.63/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.38mm
- Barrel Color Clear
- Grip Contoured, Latex-free
- Features Smear Proof Ink, Water Resistant
Product Information
Dimensions
Point Size | 0.38mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Barrel Color | Clear |
Grip | Contoured, Latex-free |
Features | Smear Proof Ink, Water Resistant |
Point Type | Ultra Fine |
Description
Pen,Gel,G2,Ultra Fine,Be,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE VeeBoard Stackable Corner Edge Guard Protector, 36inL x 8inW x 8inH, Orange (VB36)
- AVERY Cards, Tent, Lsr/Inkj, 2.5X8.5 100PK (AVE5305)
- OREGON Crayon Holder (520272)
- ZORO SELECT Strapping, Polyester, Smooth, 4000 ft. L (2CXL2)
- G2 Pen, Gel, G2, Ultra Fine, Bk, PK24 (31277BD)
- G2 Pens, Gel, 1.0mm, 3/5"Wx3/5"Lx5-3/4"H, 36/PK, Blue PK (PIL84099)
- G2 Pens, Gel, 1.0mm, 3/5"Wx3/5"Lx5-3/4"H, 36/PK, Black PK (PIL84095)
- G2 Retractable Gel Ink Pens with Blue Ink, Blue, 36PK (PIL84066)
- G2 Pen, Gel, 1.0mm Point, 3/5"Wx3/5"Lx5-3/4"H, 12/DZ, Navy PK (PIL15125)
- G2 Pen, Gel, G2, Ultra Fine, Rd, PK24 (31279BD)
- INTEGRAL Integra ITA33312 Integra Liquid Highlighter Pen - Fluorescent Pink (ITA33312)
- G2 Pens