Shop All Automotive Battery Terminal Components & Parts
Fusion
Terminal Flag, 4/0 ga., Yellow
Mfr # 4340N
Zoro # G5254085
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Flag
- Gauge 4/0 ga
- Connection Type Crimp
- Connection Material Copper/Tin
- Standards UL
Product Information
- Brand Fusion
- MFR # 4340N
- Zoro # G5254085
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Overall Length | 2 1/2 in |
Overall Depth | 0.7 in |
Overall Width | 2.3 in |
Details
Item | Battery Terminal |
Alignment | Flag |
Gauge | 4/0 ga |
Connection Type | Crimp |
Connection Material | Copper/Tin |
Standards | UL |
Includes | Fasteners |
Color Code | Yellow |
Features | Tin Plated for Added Conductivity and Corrosion Resistance, (25) Times Better Than Sae Conductivity Standard, J163 and J1811, Permanent, Indelible, Readable Gauge and Polarity Stamped on Clamp |
Polarity | Negative |
Attachment Location | Top |
Contact Material | Copper |
Description
Battery Terminal, Alignment Flag, Connection Type Crimp, Gauge 4/0 ga, Color Code Yellow, Polarity Negative, Contact Material Copper, Tin, Overall Length 2 1/2 in, Overall Width 2.3 in, Overall Depth 0.7 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO Cabin Air Filter, 453-6041 (453-6041)
- DONALDSON Muffler, Round Style 1, M060247 (M060247)
- SEACHOICE Stainless Steel Fast Eye Snap, #2, 1/2" (36471)
- LIQUI MOLY Hypoid Gear Oil GL5 SAE 85W-90, 1 Liter, 20010 (20010)
- FUSION Straight Terminal, 1/0 ga., Black, Neg (406310N)
- FUSION Straight Terminal, 1/0 ga., Black, Pos (406310P)
- FUSION Battery Terminal Flag, 4/0 ga., Yllw, Pos (4340P)
- FUSION Right Elbow Terminal, 2/0 ga, Orng, Neg (4120N)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Pos (426320-525-001P)
- FUSION Straight Terminal, 3/0 ga., Purple, Neg (406330N)
- QUICKCABLE Solder Straight Lug, 2/0, 5/16", PK5 (141118-005)
- Fusion Automotive Battery Terminal Components & Parts