Shop All Automotive Battery Terminal Components & Parts
Fusion
Solder Lug, 2/0, 1/2", PK5
Mfr # 486320-005H
Zoro # G0671349
original price:
$32.29
25% off
new price: $24.15
/pk 5, $4.83/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Solder
- Includes Fasteners
- Features Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs; Stud Size: 1/2"
- Standards RoHS
Product Information
- Brand Fusion
- MFR # 486320-005H
- Zoro # G0671349
- UPC # 017378119890
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Solder Lug, 2/0, 1/2", PK5 |
Gauge | 2/0 ga. |
Connection Type | Solder |
Includes | Fasteners |
Features | Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs; Stud Size: 1/2" |
Standards | RoHS |
Application | Especially Good in Presence of Destructive Vibration or Corrosive Chemicals |
Type | Heavy Walled Lugs |
Description
Solder Lug,2/0,1/2 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Dutton-Lainson 22580 Dual Wheel Pivoting Tongue Jack - Model 6800, 1500 lb. (22580)
- DONALDSON Air Filter, Primary Radialseal, P537876 (P537876)
- GROTE Reflector, Screw Mount, Red, Dia 2 1/2 In (40092)
- WESTWARD Strap Wrench, 1 to 6 3/10 In., 22 In. L (23M601)
- FUSION Solder Lug, 2/0, 1/2" (486320-2001H)
- FUSION Battery Terminal Flag, 2/0 ga., Orange, Pos (436320P)
- FUSION Straight Terminal, 1/0 ga., Black, Pos (406310P)
- FUSION Straight Terminal, 4/0 ga., Yellow, Pos (406340P)
- FUSION Straight Terminal, 3/0 ga., Purple, Neg (4030N)
- FUSION Left Elbow Terminal, 1/0 ga, Black, Neg (4210N)
- VELVAC Socket Brush Set, 7-Way Plug Terminals, SS (055034)
- Fusion Automotive Battery Terminal Components & Parts